Panama Jack Mykonos 5-Piece Square Dining

  • Mfr # PJO-2401-WHT-5DA-GL

  • Zoro # G715497642


product price: $1,689.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Size
Base: 39"L x 39"W x 29"H | Chair: 23"L x 24"W x 33.5"H
Outdoor Fabric Option
No
Assembly Required
Yes
Finish
White
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-2401-WHT-5DA-GL
Zoro #
G715497642
UPC #
193574227918
Country of Origin
China

Dimensions

Overall Size
Base: 39"L x 39"W x 29"H | Chair: 23"L x 24"W x 33.5"H

Details

Outdoor Fabric Option
No
Assembly Required
Yes
Finish
White
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Material
Aluminum Frame; Off-White Sling
Pallet
Yes

Description

Transport yourself to the idyllic Mediterranean with the Panama Jack Mykonos 5-Piece Square Dining Set. This set is part of the Mykonos collection and includes 4 stackable armchairs and a square dining table, all crafted from a bright white aluminum frame that exudes sophistication and style. The sling seat and back of the chairs provide comfort and support, while the clean lines and angles on the frames give the set a modern and chic look. This dining set is perfect for outdoor gatherings with friends and family, and its stackable design allows for easy storage when not in use. Whether you're hosting a brunch or an evening dinner party, the Panama Jack Mykonos 5-Piece Square Dining Set is sure to impress.


  • Durable all-weather design and UV resistant
  • Hand-welded extruded Aluminum Frame that will not rust
  • Strong powder-coated finish resistant to corroding and scratching
  • Easy to clean and maintain
  • Stackable Design
  • Comfortable sling seat and back
  • Set Includes: 1 Base and 4 Chairs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.