Panama Jack Mykonos End Table with Glass

  • Mfr # PJO-2401-WHT-ET-GL

  • Zoro # G115497891


product price:  $219.00
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Frame
Finish
White
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Overall Size
22"L x 18"W x 16"H
Assembly Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PJO-2401-WHT-ET-GL
Zoro #
G115497891
UPC #
193574049428
Country of Origin
China

Dimensions

Overall Size
22"L x 18"W x 16"H

Details

Material
Aluminum Frame
Finish
White
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth
Assembly Required
Yes
Pallet
No
Outdoor Fabric Option
No

Description

Complete your outdoor relaxation oasis with the Panama Jack Mykonos End Table with Glass. Part of the Mykonos collection, this end table is crafted with a bright white aluminum frame that exudes a modern and clean aesthetic, reminiscent of the stunning Greek isles. The sleek lines and angles on the frames offer a sophisticated touch to any outdoor space. The tempered glass top provides a sturdy surface for holding drinks, snacks, or decor items, while the lower shelf adds extra storage space. Ideal for pairing with other pieces in the Mykonos collection, this end table is perfect for creating a cozy and chic outdoor living area. Bring a touch of the Mediterranean to your backyard with the Panama Jack Mykonos End Table with Glass.


  • Durable all-weather design and UV resistant
  • Hand-welded extruded Aluminum Frame that will not rust
  • Strong powder-coated finish resistant to corroding and scratching
  • Easy to clean and maintain
  • Tempered glass top included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.