Panama Jack Red 9 Ft Alum Patio Umbrella W/Crank

  • Mfr # PJO-6001-RED

  • Zoro # G415496969


product price:  $109.00
/ea
Free Shipping & Returns

Key Features

Overall Size
108"L x 108"W x 108"H
Finish
Red
Outdoor Fabric Option
No
Assembly Required
Yes
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJO-6001-RED
Zoro #
G415496969
UPC #
811759026681
Country of Origin
China

Dimensions

Overall Size
108"L x 108"W x 108"H

Details

Finish
Red
Outdoor Fabric Option
No
Assembly Required
Yes
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Material
Aluminum Frame; Polyester fabric; Steel ribs
Pallet
No

Description

Introducing the Panama Jack Red 9 Ft Alum Patio Umbrella W/Crank, featuring a crank and tilt mechanism on a sturdy aluminum pole. This patio umbrella is available in five vibrant signature colors - Blue, Teal, Orange, Red, & Grey, allowing you to choose one that best suits your outdoor space. The canopy is made of 100% polyester, providing ample shade and protection from the sun. The steel ribs offer enhanced durability, and the powder-coated espresso finish adds a touch of elegance to the design. Get ready to elevate your outdoor experience with the Panama Jack Red 9 Ft Alum Patio Umbrella W/Crank.


  • 9' Tall, crank operation, with tilt option
  • Fabric: 180G Polyester RED BRICK
  • Vented Top
  • Powder-coated Aluminum Frame
  • Steel Rib Construction
  • Branded Panama Jack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.