Panama Jack Serenity Square Daybed

  • Mfr # PJO-5100-GRY-SQDB/SU-762

  • Zoro # G115496276


product price:  $6,489.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Aluminum Frame; High Density Polyethylene (HDPE)
Outdoor Fabric Option
Yes
Finish
Gray
Assembly Required
Yes
Overall Size
79"L x 79"W x 79"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PJO-5100-GRY-SQDB/SU-762
Zoro #
G115496276
UPC #
-
Country of Origin
China

Dimensions

Overall Size
79"L x 79"W x 79"H

Details

Material
Aluminum Frame; High Density Polyethylene (HDPE)
Outdoor Fabric Option
Yes
Fabric
Spectrum Indigo
Finish
Gray
Assembly Required
Yes
Care Instructions
Machine Washable Cushions; open cushions zippers and prop up to dry to maintain quality
Pallet
Yes

Description

Experience the ultimate relaxation with the Panama Jack Serenity Square Daybed. Designed with both style and comfort in mind, this cube-shaped outdoor daybed is perfect for lounging and unwinding in the sun or shade. Its durable and weather-resistant materials ensure that you can enjoy it for years to come. With plenty of legroom and a deep seating cushion, you can curl up with a book or take a nap in ultimate comfort. The Panama Jack Serenity Daybed's sleek and modern design will add a touch of sophistication to any outdoor setting. Elevate your outdoor space and enjoy it in style with the Panama Jack Serenity Daybed.


  • Weather & UV Resistant
  • Commercial Quality
  • Accommedates four people
  • Comfortable Seating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products