Panama Jack Sanibel Lounge Chair with Cushion
- Mfr # PJS-1001-ATQ-LC/JW-324
- Zoro # G315497219
Key Features
Specifications
Details
- MFR #
- PJS-1001-ATQ-LC/JW-324
- Zoro #
- G315497219
- UPC #
- 193574085365
- Country of Origin
- Indonesia
- Hardware Finish
- Antique
- Material
- Braided Banana Leaf over solid rattan frames; Indonesian mahogany legs
- Care Instructions
- Wipe clean with dry cloth. Do not use strong liquid cleaners.
- Pallet
- Yes
- Fabric
- Rave Lemon
- Assembly Required
- No
- Outdoor Fabric Option
- Yes
Dimensions
- Overall Size
- 32"L x 26"W x 36"H
Description
Transform your sunroom or living room into a luxurious tropical paradise with the Panama Jack Sanibel Lounge Chair with Cushion. Hand-braided with banana leaf fiber over solid rattan frames, this chair is part of the unique Sanibel collection that brings the casual, relaxed feel of upscale tropical homes right to your living space. With its durable construction and rich tonal variation, this lounge chair is perfect for any relaxed living area. Combine it with other pieces from the Sanibel collection to create a custom living space that perfectly suits your needs. The lounge chair comes with cotton blend fabric cushions, which can be upgraded to one of our many indoor or Sunbrella outdoor fabric options to give your Sanibel collection a personal touch. Don't miss out on the chance to elevate your living space.
- Eco-Friendly
- Comfortable yet elegant design
- Fabric choices available
- Fully Assembled
- Indoor or sunroom use only; not designed for outdoor use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.