Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Panasonic 1,500-Watt Steam-Circulating Iron with Curved Nonstick Titanium-Coated Soleplate NI-M300TA

1,500-Watt Steam-Circulating Iron with Curved Nonstick Titanium-Coated Soleplate (Discontinued)

  • Mfr # NI-M300TA
  • Zoro # G401766694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NI-M300TA
Zoro #
G401766694
UPC #
885170334045
Country of Origin
China

Description

The lightweight Panasonic 1,500-Watt Steam-Circulating Iron with Curved Nonstick Titanium-Coated Soleplate includes a high-efficiency U-shape circulating system to distribute steam faster and more evenly on a variety of fabrics. Keep tugs, snags and sticking to a minimum while maximizing everyday ironing ease with a curved and contoured, ultra-smooth, nonstick titanium-coated soleplate. Iron more effectively with quick-heating 1,500 watts of power and a multisetting temperature control dial to monitor and maintain the ideal level of heat for a variety of different fabrics. Apply steam—or no steam at all—to all your ironing tasks. Set to High for heavier and everyday fabrics, Low for more delicate fabrics and quick, easy touchups, or choose Dry for ironing when no steam is needed. The touch of a button directs a full, powerful burst of steam to quickly smooth away wrinkles from hanging garments, curtains, drapes, tablecloths, and more. Enjoy easy, tangle-free ironing from any and every direction with a durable 360° rotating swivel cord guard. And the iron will keep your steam vents clean, clear and steaming like new with its built-in anti-calcium cleaning system that automatically reduces natural sediment by minimizing buildup in the iron's vaporizing chamber.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.