Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10.1 Screen Protector for FZ-G2

  • Mfr # FZ-VPF38U

  • Zoro # G916479058


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Depth
10.24 mil
Display Type Supported
LCD
Display Size Supported
10.1 in
Compatible Devices
Tablet
Compatibility
Panasonic FZ-G2 TOUGHBOOK G2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FZ-VPF38U
Zoro #
G916479058
UPC #
885170000000
Country of Origin
Multiple

Dimensions

Depth
10.24 mil
Display Size Supported
10.1 in
Height
6.24 in
Width
9.69 in

Details

Display Type Supported
LCD
Compatible Devices
Tablet
Compatibility
Panasonic FZ-G2 TOUGHBOOK G2
Product Type
Screen Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.