16GB DDR4 SDRAM Memory Module - For Notebook - 16 GB DDR4 SDRAM - 3 Year Warranty

  • Mfr # FZ-BAZ2016

  • Zoro # G014903004


product price:  $466.99
/ea
Free Shipping & Returns

Key Features

Length
2.7 in
Compatibility
Panasonic TOUGHBOOK 55 (mk2) Laptop
Memory Size
16 GB
Width
1.2 in
Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FZ-BAZ2016
Zoro #
G014903004
UPC #
885170388642
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.7 in
Memory Size
16 GB
Width
1.2 in
Thickness
100 mil

Details

Item
RAM Module
Compatibility
Panasonic TOUGHBOOK 55 (mk2) Laptop
Memory Technology
DDR4 SDRAM
Device Supported
Notebook

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.