This item is Discontinued.

Panasonic 3V Lithium Coin Cell Battery CR2032 Replaces DL2032 KL2032, PK 10 CR2032PA/10BW

3V Lithium Coin Cell Battery CR2032 Replaces DL2032 KL2032, PK 10 (Discontinued)

  • Mfr # CR2032PA/10BW
  • Zoro # G904099787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR2032PA/10BW
Zoro #
G904099787
UPC #
-
Country of Origin
China

Dimensions

Battery Size
CR2032
Diameter
0.79
Length
0.13
Width
0.79
Height
0.13

Details

Battery Chemistry
Lithium
Voltage - Batteries
3
Terminal Type - Batteries
Flat Top
Color Code
Assorted Colors
Battery Capacity
220
Voltage
3

Description

Panasonic 3V Lithium Coin Cell Battery CR2032 Replaces DL2032, KL2032 Coin Cell Battery CR2032 is a great battery for electronics around the house, like keyless entry, electronic books and glucose monitors. The CR2032 lithium button cells are commonly used in car security (car alarm/key fob batteries), organizer (backup battery for PDA such as Psion etc.), glucometer, camera, electric thermometer, calculator, computer equipment (memory backup battery), toys, accutron, communication equipment, electronic watches/clocks, card radios, data pack for video camera. Panasonic Lithium Coin Cell Battery also known as: DL2032, EA2032, ECR2032, E-CR2032, GPCA14, GPCR2032, KCR2032, KECR2032, KECR2032-1, KL2032, L14, L2032, LF1/2V, LF-1/2V, RFA-35, RFA-35-11, SBT15, SB-T15, SB-T51 CR2320 Compatibility Duracell: DL2032 Energizer: ECR2032, ECR2032/100, ECR2032/5 Exell: CR2032, CR2032_100, CR2032_20 Kodak: KCR2032, KCR2032/BOX Maxell: MCR2032, MCR2032-100, MCR2032-25 Panasonic: C3986, PCR2032, PCR2032/BOX Royovac: KECR2032 Sportdog: COMP-32, DELUXE BIG DOG REMOTE TRAINER COLLAR, DELUXE LITTLE DOG REMOTE TRAINER COLLAR, PST-105 COLLAR, PST-105S COLLAR, RFA-35 Ultralast: UL2032, UL2032/100 Varta: VCR2032, VCR2032/BOX Vinnic: VNC2032, VNC2032/400, VNC2032/4000


  • •HOUSEHOLD BATTERIES: Coin cell batteries are perfect for household electronics, including your garage door remote, glucometer, camera, calculator, car key fob, and more. Add these button lithium batteries to your office or household supplies today!
  • •HIGH-QUALITY BUTTON BATTERY: Made with lithium, these coin cell batteries boast an output voltage of 3V and an amperage of 200mAh. They're high-quality batteries that are built to last.
  • •LONG-LASTING LITHIUM: The CR2032 3-volt battery features lithium chemistry, which allows for a long shelf life. It's a perfect replacement for DL2032, KL2032, and others.
  • •CROSS-REFERENCE: Before ordering this battery backup pack, be sure to check that the product is compatible with the battery's chemistry, size, amperage, polarity, and voltage.
  • •REPLACEMENT BATTERIES: This backup battery is great for household uses, industrial tools, and many more applications. Add to your electronic supplies today so you can always have replacement batteries when you need them.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.