Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Fan, 110/130/150 cfm cfm, 6 in Duct Dia., 120V AC, With Light

  • Mfr # FV-1115VKL2

  • Zoro # G9070063


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
CFM @ 0.100-In. SP
110/130/150 cfm
Includes
Motion Sensor Cap
Phase
1
Watts
7.5/10.4/14.9 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-1115VKL2
Zoro #
G9070063
UPC #
885170337398
Country of Origin
Mexico

Dimensions

Duct Dia.
6 in
Housing Height
7 3/8 in
Grille Length
13 in
Grille Width
13 in
Housing Width
10 1/4 in
Housing Length
10 1/4 in
For Cut-Out Length
10 1/2 in
Overall Width
10 1/4 in
Profile Width Family
Single-Wide
Overall Height
7 3/8 in
Overall Depth
10 1/4 in
Profile Height Family
Medium
Duct Diameter
6 in
For Cut-Out Width
10 1/2 in

Details

Voltage
120V AC
CFM @ 0.100-In. SP
110/130/150 cfm
Includes
Motion Sensor Cap
Phase
1
Watts
7.5/10.4/14.9 W
Amps
0.08/0.11/0.15
Housing Material
Zinc; Aluminum; Magnesium
Number of Speeds
3
Sones @ 0.100-In. SP @ 5 Ft.
0.3/0.3/0.4
Lighted
With Light
Heater
Without Heater
Motion Sensing
No
Profile
Medium
Hz
60 Hz
Humidity Sensing
No
Nominal RPM
648/682/722 RPM
Requires
Ductwork
Motor Type
DC Motor
Item
Bathroom Fan
Standards
ASHRAE 62.2, CA T-24, CALGreen, LEED, UL Listed
Grille Material
Polypropylene
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Discharge
Vertical
Night-Light
Yes
Noise Level @ 0.250 in SP @ 5 ft
0.8 sones
Primary Lighting Technology
LED
Maximum Noise Level
0.8 sones
Exhaust Airflow @ 0.100 in SP
110 cfm, 130 cfm, 150 cfm
Sensor Type
Occupancy
Nameplate Voltage
120V AC
Duct Shape
Round
Mounting Orientation
Horizontal
Includes Grill
Yes
Vent Design
Ducted
Light Color Temperature
Warm White
Night Light Wattage
0.2 W
Motor Speed
648 RPM, 682 RPM, 722 RPM, 916 RPM, 932 RPM, 951 RPM, 1,105 RPM, 1,108 RPM, 1,113 RPM
Discharge Direction
Vertical
Night Light Technology
LED
Blower Wheel Curve
Forward
Exhaust Airflow @ 0.250 in SP
110 cfm, 130 cfm, 150 cfm
Primary Light Wattage
10 W
Full Load Current
0.08 A, 0.11 A, 0.15 A
Noise Level @ 0.100 in SP @ 5 ft
0.4 sones
Frequency
60 Hz
Maximum Ambient Operating Temperature
104 Degrees F
Includes Light Bulbs
Yes
Number of Primary Lights
1

Description

Bathroom Fan, Discharge Direction Vertical, Duct Diameter 6 in, Duct Shape Round, Housing Material Zinc; Aluminum; Magnesium, Heater Without Heater, Includes Motion Sensor Cap, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 110 cfm, 130 cfm, 150 cfm, Maximum Noise Level 0.8 sones, Noise Level @ 0.100 in SP @ 5 ft 0.4 sones, Number of Speeds 3, Overall Depth 10 1/4 in, Overall Height 7 3/8 in, Overall Width 10 1/4 in, Lighted With Light, Primary Lighting Technology LED

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.