Ceiling Bathroom Fan, 190 cfm cfm, 6 in Duct Dia., 120V AC, Without Light

  • Mfr # FV-20VQ3

  • Zoro # G6204213


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Mounting Location
Ceiling
CFM @ 0.100-In. SP
190 cfm
Phase
1
Watts
43.7 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-20VQ3
Zoro #
G6204213
UPC #
092281134499
Country of Origin
China

Dimensions

Duct Dia.
6 in
Housing Width
12 9/32 in
Grille Length
15 in
Housing Height
9 9/32 in
Grille Width
15 in
Housing Length
12 9/32 in
Overall Depth
12 1/4 in
Duct Diameter
6 in
For Cut-Out Width
12 1/4 in
Overall Height
9 1/4 in
Profile Height Family
Medium
For Cut-Out Length
12 1/4 in
Profile Width Family
Single-Wide
Overall Width
12 1/4 in
Width
43.7

Details

Voltage
120V AC
Mounting Location
Ceiling
CFM @ 0.100-In. SP
190 cfm
Phase
1
Watts
43.7 W
Amps
0.34
Housing Material
Steel
Number of Speeds
1
Sones @ 0.100-In. SP @ 5 Ft.
0.8
Lighted
Without Light
Heater
Without Heater
Motion Sensing
No
Hz
60 Hz
Standards
ASHRAE 62.2, California Title 24, ENERGY STAR, LEED, UL Listed, Washington VIAQ
Green Certification or Other Recognition
ENERGY STAR
Humidity Sensing
No
Nominal RPM
761 RPM
Grille Material
Polypropylene
Construction Material
Metal
Discharge
Horizontal
Night-Light
No
Item
Bathroom Fan
Motor Enclosure
Totally Enclosed
Motor Type
Condenser Motor
Maximum Noise Level
1.4 sones
Includes Light Bulbs
No
Blower Wheel Curve
Forward
Discharge Direction
Horizontal
Full Load Current
0.34 A
Exhaust Airflow @ 0.250 in SP
145 cfm
Mounting Orientation
Horizontal
Noise Level @ 0.100 in SP @ 5 ft
0.8 sones
Wattage
44 W
Duct Shape
Round
Noise Level @ 0.250 in SP @ 5 ft
1.4 sones
Includes Grill
Yes
Frequency
60 Hz
Vent Design
Ducted
Nameplate Voltage
120V AC
Exhaust Airflow @ 0.100 in SP
190 cfm
Housing Finish
Painted Enamel
Sensor Type
None
Motor Speed
696 RPM, 871 RPM

Description

Bathroom Fan, Discharge Direction Horizontal, Duct Diameter 6 in, Duct Shape Round, Housing Finish Painted Enamel, Housing Material Steel, Heater Without Heater, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 190 cfm, Maximum Noise Level 1.4 sones, Noise Level @ 0.100 in SP @ 5 ft 0.8 sones, Number of Speeds 1, Overall Depth 12 1/4 in, Overall Height 9 1/4 in, Overall Width 12 1/4 in, Lighted Without Light, Phase 1

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.