Ceiling Bathroom Fan, 290 cfm cfm, 6 in Duct Dia., 120V AC, Without Light

  • Mfr # FV-30VQ3

  • Zoro # G6157076


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Mounting Location
Ceiling
CFM @ 0.100-In. SP
290 cfm
Phase
1
Watts
64 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-30VQ3
Zoro #
G6157076
UPC #
092281134505
Country of Origin
China

Dimensions

Duct Dia.
6 in
Housing Height
9 9/32 in
Housing Length
12 9/32 in
Grille Width
15 in
Housing Width
12 9/32 in
Grille Length
15 in
Overall Height
9 1/4 in
Profile Width Family
Single-Wide
Overall Width
12 1/4 in
Profile Height Family
Medium
Overall Depth
12 1/4 in
Duct Diameter
6 in
For Cut-Out Width
12 1/4 in
For Cut-Out Length
12 1/4 in
Width
64

Details

Voltage
120V AC
Mounting Location
Ceiling
CFM @ 0.100-In. SP
290 cfm
Phase
1
Watts
64 W
Amps
0.53
Housing Material
Steel
Number of Speeds
1
Sones @ 0.100-In. SP @ 5 Ft.
2.0
Lighted
Without Light
Heater
Without Heater
Motion Sensing
No
Night-Light
No
Hz
60 Hz
Standards
ASHRAE 62.2, California Title 24, ENERGY STAR, LEED, UL Listed, Washington VIAQ
Humidity Sensing
No
Grille Material
Polypropylene
Discharge
Horizontal
Green Certification or Other Recognition
ENERGY STAR
Item
Bathroom Fan
Construction Material
Metal
Nominal RPM
877 RPM
Motor Type
Condenser Motor
Motor Enclosure
Totally Enclosed
Wattage
64 W
Nameplate Voltage
120V AC
Full Load Current
0.53 A
Sensor Type
None
Motor Speed
877 RPM, 990 RPM
Blower Wheel Curve
Forward
Includes Light Bulbs
No
Mounting Orientation
Horizontal
Noise Level @ 0.100 in SP @ 5 ft
2 sones
Vent Design
Ducted
Maximum Noise Level
2 sones
Duct Shape
Round
Includes Grill
Yes
Exhaust Airflow @ 0.250 in SP
257 cfm
Discharge Direction
Horizontal
Exhaust Airflow @ 0.100 in SP
290 cfm
Housing Finish
Painted Enamel
Frequency
60 Hz

Description

Bathroom Fan, Discharge Direction Horizontal, Duct Diameter 6 in, Duct Shape Round, Housing Finish Painted Enamel, Housing Material Steel, Heater Without Heater, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 290 cfm, Maximum Noise Level 2 sones, Noise Level @ 0.100 in SP @ 5 ft 2 sones, Number of Speeds 1, Overall Depth 12 1/4 in, Overall Height 9 1/4 in, Overall Width 12 1/4 in, Lighted Without Light, Phase 1

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.