Ceiling Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Without Light

  • Mfr # FV-0511VQC1

  • Zoro # G3783077


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Mounting Location
Ceiling
CFM @ 0.100-In. SP
50/80/110 cfm
Phase
1
Watts
4.0/5.9/10.6 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FV-0511VQC1
Zoro #
G3783077
UPC #
885170324978
Country of Origin
Mexico

Dimensions

Duct Dia.
4 in or 6 in
Grille Width
13 in
Housing Height
7 1/2 in
Housing Width
10 1/4 in
Height (In.)
7-1/2"
Grille Length
13 in
Width (In.)
10-1/4"
Housing Length
10 1/4 in
Profile Width Family
Single-Wide
For Cut-Out Width
10 1/2 in
Duct Diameter
4 in
Overall Depth
10 1/4 in
Overall Height
7 3/8 in
Profile Height Family
Medium
For Cut-Out Length
10 1/2 in
Overall Width
10 1/4 in

Details

Voltage
120V AC
Mounting Location
Ceiling
CFM @ 0.100-In. SP
50/80/110 cfm
Phase
1
Watts
4.0/5.9/10.6 W
Amps
0.07/0.11/0.18
Housing Material
Zinc; Aluminum; Magnesium
Number of Speeds
3
Sones @ 0.100-In. SP @ 5 Ft.
0.3/0.3/0.3
Lighted
Without Light
Heater
Without Heater
Motion Sensing
Yes
Profile
Medium
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Hz
60 Hz
Item
Bathroom Fan
Nominal RPM
756/821/957 RPM
Green Certification or Other Recognition
ENERGY STAR
Discharge
Vertical
Requires
Ductwork
Humidity Sensing
Yes
Night-Light
No
Grille Material
Polypropylene
Standards
cUL Listed, ENERGY STAR, HVI Certified, UL Listed
Motor Type
DC Motor
Motor Enclosure
Totally Enclosed
Full Load Current
0.07 A, 0.11 A, 0.13 A, 0.18 A, 0.26 A
Noise Level @ 0.100 in SP @ 5 ft
0.3 sones
Blower Wheel Curve
Forward
Vent Design
Ducted
Nameplate Voltage
120V AC
Includes Grill
Yes
Exhaust Airflow @ 0.100 in SP
50 cfm, 80 cfm, 110 cfm
Exhaust Airflow @ 0.250 in SP
53 cfm, 83 cfm, 111 cfm
Mounting Orientation
Vertical
Duct Shape
Round
Maximum Ambient Operating Temperature
104 Degrees F
Maximum Noise Level
0.9 sones
Noise Level @ 0.250 in SP @ 5 ft
0.9 sones
Includes Light Bulbs
No
Motor Speed
756 RPM, 821 RPM, 957 RPM, 1,093 RPM, 1,172 RPM, 1,239 RPM
Frequency
60 Hz
Sensor Type
Humidity, Occupancy
Discharge Direction
Vertical

Description

Bathroom Fan, Discharge Direction Vertical, Duct Diameter 4 in, Duct Shape Round, Housing Material Zinc; Aluminum; Magnesium, Heater Without Heater, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 50 cfm, 80 cfm, 110 cfm, Maximum Noise Level 0.9 sones, Noise Level @ 0.100 in SP @ 5 ft 0.3 sones, Number of Speeds 3, Overall Depth 10 1/4 in, Overall Height 7 3/8 in, Overall Width 10 1/4 in, Lighted Without Light, Phase 1

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.