Ceiling or Wall Bathroom Fan, 50/100 cfm cfm, 4 in Duct Dia., 120V AC, Without Light

  • Mfr # FV-0510VS1

  • Zoro # G0742338


product price:  $94.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Mounting Location
Ceiling or Wall
CFM @ 0.100-In. SP
50/100 cfm
Includes
Hanger Bars, Mounting Brackets
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FV-0510VS1
Zoro #
G0742338
UPC #
885170306295
Country of Origin
Mexico

Dimensions

Duct Dia.
4 in
Housing Length
10 1/4 in
Housing Width
10 1/4 in
Grille Width
13 in
Width (In.)
10-1/4"
Housing Height
3 23/64 in
Height (In.)
3-23/64"
Grille Length
13 in
For Cut-Out Length
10 1/2 in
Profile Width Family
Single-Wide
Duct Diameter
4 in
Profile Height Family
Low
Overall Width
10 1/4 in
Overall Depth
10 1/4 in
For Cut-Out Width
10 1/2 in
Overall Height
3 3/8 in

Details

Voltage
120V AC
Mounting Location
Ceiling or Wall
CFM @ 0.100-In. SP
50/100 cfm
Includes
Hanger Bars, Mounting Brackets
Phase
1
Watts
4.4/11.1 W
Amps
0.09/0.2
Housing Material
Steel
Number of Speeds
3
Sones @ 0.100-In. SP @ 5 Ft.
Less than 0.3/0.9
Lighted
Without Light
Heater
Without Heater
Motion Sensing
No
Profile
Low
Nominal RPM
708/902 RPM
Standards
cUL Listed, ENERGY STAR, HVI Certified, UL Listed
Construction Material
Metal
Green Certification or Other Recognition
ENERGY STAR
Item
Bathroom Fan
Night-Light
No
Hz
60 Hz
Humidity Sensing
No
Requires
Ductwork
Discharge
Horizontal/Vertical
Grille Material
Polypropylene
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Motor Enclosure
Totally Enclosed
Motor Type
DC Motor
Vent Design
Ducted
Includes Grill
Yes
Discharge Direction
Horizontal and Vertical
Includes Light Bulbs
No
Nameplate Voltage
120V AC
Noise Level @ 0.250 in SP @ 5 ft
1.3 sones
Duct Shape
Oval
Exhaust Airflow @ 0.250 in SP
53 cfm, 81 cfm, 100 cfm
Motor Speed
708 RPM, 797 RPM, 902 RPM, 1,025 RPM, 1,070 RPM, 1,121 RPM, 1,230 RPM, 1,270 RPM, 1,300 RPM
Frequency
60 Hz
Noise Level @ 0.100 in SP @ 5 ft
0.9 sones
Sensor Type
None
Full Load Current
0.09 A, 0.13 A, 0.2 A
Exhaust Airflow @ 0.100 in SP
50 cfm, 100 cfm
Maximum Noise Level
1.3 sones

Description

Bathroom Fan, Discharge Direction Horizontal and Vertical, Duct Diameter 4 in, Duct Shape Oval, Housing Material Steel, Heater Without Heater, Includes Hanger Bars, Mounting Brackets, Mounting Location Ceiling, Wall, Exhaust Airflow @ 0.100 in SP 50 cfm, 100 cfm, Maximum Noise Level 1.3 sones, Noise Level @ 0.100 in SP @ 5 ft 0.9 sones, Number of Speeds 3, Overall Depth 10 1/4 in, Overall Height 3 3/8 in, Overall Width 10 1/4 in, Lighted Without Light, Phase 1

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.