Panasonic
Countertop/Built-In Microwave Oven, 1250W
Mfr # NN-SN966SR
Zoro # G5462079
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Microwave Style Countertop
- Cooking Wattage 1,250 W
- Oven Capacity 2.2 cu. ft.
- Outside Width 23-7/8"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP Infinite Ctrl, 120Vac 15A (301680)
- FRIGIDAIRE Burner Heating (318372210)
- ARCTIC AIR Timer-Defrost Arc (216744500)
- WERTHERS ORIGINAL Hard Candies, Caramel, 27 oz Bag (SUL46055)
- PANASONIC 1000W Commercial Microwave Pro, NE1054F (NE1054F)
- PANASONIC Black Consumer Microwave 1.6 cu. ft. (NN-SN736B)
- PANASONIC Countertop/Built-In Microwave Oven, 1250W (NN-SN686SR)
- PANASONIC NE-1054 - Microwave Oven, 0.8 Cu. Ft., 1000 Watt, Keypad, Commercial (NE-1054F)
- PANASONIC Microwave Oven, 0.8 Cu. Ft. 1000 Watt, Dial Control, Commercial Unit (NE-1025F)
- SHARP Stainless Steel Commercial Professional Microwave Oven 0.95 cu ft (R21LTF)
- LORELL Black/Silver Consumer Microwave 1.6 cu. ft. (00231)
- Panasonic Microwaves