Desktop Dock Cradle Tablet Only for FZ-G2. USB-A 4, HDMI 2, LAN, Serial, Kensington Lock
- Mfr # FZ-VEBG21U
- Zoro # G316503117
product price:Â
$
592.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
USB Charging Port
4
For Use With
Panasonic Toughpad FZ G2 Tablet PC
Depth
9.1 in
Network (RJ-45)
Yes
Connectivity Technology
Docking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FZ-VEBG21U
- Zoro #
- G316503117
- UPC #
- 885170380905
- Country of Origin
- Multiple
Dimensions
- Depth
- 9.1 in
- Width
- 6.7 in
- Height
- 12.2 in
Details
- Item
- Cradle
- USB Charging Port
- 4
- For Use With
- Panasonic Toughpad FZ G2 Tablet PC
- Network (RJ-45)
- Yes
- Connectivity Technology
- Docking
- Compatible Devices
- Tablet PC
- HDMI
- Yes
Description
Desktop Dock Cradle Tablet Only for FZ-G2. USB-A 4, HDMI 2, LAN, Serial, Kensington Lock. No AC Adapter included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.