
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KX-TGC362B
Zoro #
G914741027
UPC #
-
Country of Origin
China
Dimensions
Depth
4.3 in
Height
3.5 in
Width
4.3 in
Handset Height
6.50 in
Handset Width
1.89 in
Handset Depth
1.26 in
Details
Item
Cordless Phone
Color
Black
Features
Hearing Aid Compatible
Number of Lines
1
Speakerphone
Yes
Talk Time (Minutes)
540 min
Type
Cordless Phone
Wireless Technology
DECT 6.0 Plus
Frequency Band
1.90 GHz
Max. Cordless Handset Supported
6
Answering Machine
Yes
Hearing Aid Compatible
Yes
Number of Phone Lines
1
Number of Cordless Handsets Included
2
Total Number of Phone Lines
1
Maximum Cordless Handset Supported
6
Battery Talk Time
9 Hour
Total Number of Cordless Handsets Included
2
Description
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.