Shop PANASONIC
See all product information
Create Account
Exhaust Fan, 7 7/8" H, 10 1/4" W, 120V AC
- Mfr # FV-0511VKL3
- Zoro # G422982066
product price:Â
$
307.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Motor Type
DC Motor
Overall Depth
10 1/4 in
Housing Material
Aluminum Alloy
Overall Height
7 7/8 in
Maximum Airflow
110 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FV-0511VKL3
- Zoro #
- G422982066
- UPC #
- 885170418462
- Country of Origin
- Mexico
- Motor Type
- DC Motor
- Housing Material
- Aluminum Alloy
- Maximum Airflow
- 110 cfm
- Noise Level @ 0.100 in SP @ 5 ft
- 0.8 sones
- Maximum Noise Level
- 0.3 sones
- Phase
- 1
- Grille Color
- White
- Standards
- HVI
- Primary Lighting Technology
- LED
- Frequency
- 60 Hz
- Full Load Current
- 0.39 A
- Night Light Technology
- LED
- Vent Design
- Ducted
- Duct Shape
- Round
- Item
- Exhaust Fan
- Discharge Direction
- Horizontal
- Grille Material
- ABS
- Nameplate Voltage
- 120V AC
- Number of Speeds
- 3
Dimensions
- Overall Depth
- 10 1/4 in
- Overall Height
- 7 7/8 in
- Duct Diameter
- 4 in
- Grille Width
- 13 in
- Duct Width
- 4 in
- Grille Length
- 13 in
- Duct Height
- 4 in
- Overall Width
- 10 1/4 in
Description
Exhaust Fan, Discharge Direction Horizontal, Duct Diameter 4 in, Duct Shape Round, Housing Material Aluminum Alloy, Heater Not Applicable, Heater Type Not Applicable, Heater Wattage Not Applicable, Includes Not Applicable, Mounting Location Ceiling, Maximum Airflow 110 cfm, Exhaust Airflow @ 0.000 in SP Not Applicable, Maximum Noise Level 0.3 sones, Noise Level @ 0.100 in SP @ 5 ft 0.8 sones, Maximum Coverage Area Not Applicable, Number of Speeds 3, Overall Depth 10 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.