Exhaust Fan, 7 7/8" H, 10 1/4" W, 120V AC

  • Mfr # FV-0511VKSL3K

  • Zoro # G422834495


product price:  $392.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-0511VKSL3K
Zoro #
G422834495
UPC #
885170418783
Country of Origin
Mexico

Description

Exhaust Fan, Discharge Direction Horizontal, Duct Diameter 4 in, Duct Shape Round, Housing Material Aluminum Alloy, Heater Not Applicable, Heater Type Not Applicable, Heater Wattage Not Applicable, Includes Not Applicable, Mounting Location Ceiling, Maximum Airflow 110 cfm, Exhaust Airflow @ 0.000 in SP Not Applicable, Maximum Noise Level 0.3 sones, Noise Level @ 0.100 in SP @ 5 ft 0.8 sones, Maximum Coverage Area Not Applicable, Number of Speeds 3, Overall Depth 10 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.