Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan/Heater Combination, 50/80/110CFM cfm, 4 or 6 in Duct Dia., 120V AC, With Light

  • Mfr # FV-0511VHL1

  • Zoro # G200404230


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
CFM @ 0.100-In. SP
50/80/110CFM
Includes
Mounting Brackets
Phase
1
Watts
4.7/7.4/12.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-0511VHL1
Zoro #
G200404230
UPC #
885170374188
Country of Origin
Mexico

Dimensions

Duct Dia.
4 or 6 in
Housing Width
10 1/4 in
Grille Width
18 1/2 in
Housing Length
16 in
Grille Length
13 1/2 in
Housing Height
7 1/2 in
For Cut-Out Width
10 1/4 in
Profile Width Family
Single-Wide
Overall Width
16 in
Overall Height
7 1/2 in
Profile Height Family
Low
Overall Depth
10 1/4 in
For Cut-Out Length
16 in
Duct Diameter
4 in

Details

Voltage
120V AC
CFM @ 0.100-In. SP
50/80/110CFM
Includes
Mounting Brackets
Phase
1
Watts
4.7/7.4/12.4
Amps
0.1/0.15/0.25
Housing Material
Zinc; Aluminum; Magnesium
Number of Speeds
3
Sones @ 0.100-In. SP @ 5 Ft.
Less Than0.3/ Less Than0.3/0.7
Lighted
With Light
Heater
With Heater
Motion Sensing
No
Profile
Medium
Motor Type
Electronically Commutated
Motor Enclosure
Enclosed
Humidity Sensing
No
Nominal RPM
654/745/885 RPM
Standards
cUL Listed, HVI Certified
Night-Light
Yes
Requires
Minimum 20 Amp Dedicated Circuit
Discharge
Vertical
Item
Fan/Heater Combination
Hz
60 Hz
Heat Watts
1600
Grille Material
Polypropylene
Maximum Noise Level
1.5 sones
Primary Light Wattage
10 W
Light Color Temperature
Warm White
Includes Grill
Yes
Exhaust Airflow @ 0.100 in SP
50 cfm, 80 cfm, 110 cfm
Heater Wattage
1,600 W
Primary Lighting Technology
LED
Nameplate Voltage
120V AC
Night Light Wattage
0.2 W
Night Light Technology
LED
Noise Level @ 0.100 in SP @ 5 ft
0.7 sones
Vent Design
Ducted
Discharge Direction
Vertical
Heater Type
Heating Coil
Includes Light Bulbs
Yes
Frequency
60 Hz
Noise Level @ 0.250 in SP @ 5 ft
1.5 sones
Exhaust Airflow @ 0.250 in SP
52 cfm, 81 cfm, 111 cfm
Number of Primary Lights
1
Motor Speed
654 RPM, 745 RPM, 885 RPM, 1,130 RPM, 1,194 RPM, 1,265 RPM
Duct Shape
Round
Blower Wheel Curve
Forward
Full Load Current
0.1 A, 0.15 A, 0.18 A, 0.25 A, 0.26 A, 0.27 A, 0.37 A, 0.39 A, 0.48 A, 0.5 A
Sensor Type
None

Description

Fan/Heater Combination, Discharge Direction Vertical, Duct Diameter 4 in, Duct Shape Round, Housing Material Zinc; Aluminum; Magnesium, Heater With Heater, Heater Type Heating Coil, Heater Wattage 1,600 W, Includes Mounting Brackets, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 50 cfm, 80 cfm, 110 cfm, Maximum Noise Level 1.5 sones, Noise Level @ 0.100 in SP @ 5 ft 0.7 sones, Number of Speeds 3, Overall Depth 10 1/4 in, Overall Height 7 1/2 in, Overall Width 16 in, Lighted With Light

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.