Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HV096 Earbuds

  • Mfr # RP-HV096-K

  • Zoro # G1957760


product price: $12.29
/ea

Key Features

Color
Black
Cable Length
3.94 ft
Product Type
Earphone
Impedance
17 Ohm
Minimum Frequency Response
20 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-HV096-K
Zoro #
G1957760
UPC #
885170046368
Country of Origin
China

Dimensions

Cable Length
3.94 ft
Driver Size
0.72"

Details

Color
Black
Product Type
Earphone
Impedance
17 Ohm
Minimum Frequency Response
20 Hz
Earpiece Type
Binaural
Earpiece Design
Earbud
Driver Type
Neodymium
Connector Plating
Nickel Plated
Earpiece Sensitivity
104 dB
Host Interface
Mini-phone (3.5mm)
Sound Mode
Stereo
Maximum Frequency
20 kHz
Connectivity Technology
Wired

Description

Black earbuds with a neodymium magnet and a 14.8mm driver.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.