Shop PANASONIC

In-Line Duct Fan, 10 1/2" H, 120V AC

  • Mfr # VTX1000

  • Zoro # G122982175


product price:  $435.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VTX1000
Zoro #
G122982175
UPC #
628507100070
Country of Origin
Canada

Description

In-Line Duct Fan, Airflow @ 0.000 in SP Not Applicable, Duct Diameter 10 in, Motor Output Power Not Applicable, Motor IP Rating Not Applicable, Nameplate Voltage 120V AC, Phase 1, Number of Speeds Variable, Overall Diameter 13 in, Overall Height 10 1/2 in, Overall Width Not Applicable, Application General Purpose, High-Efficiency Motor Not Applicable, Housing Material Metal, Motor Speed 3,070 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature Not Applicable, Speed Control Included Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.