Shop PANASONIC

In-Line Duct Fan, 17 3/8" H, 120V AC

  • Mfr # S-1000

  • Zoro # G522982362


product price:  $527.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-1000
Zoro #
G522982362
UPC #
628507105037
Country of Origin
China

Description

In-Line Duct Fan, Airflow @ 0.000 in SP Not Applicable, Duct Diameter 10 in, Motor Output Power Not Applicable, Motor IP Rating Not Applicable, Nameplate Voltage 120V AC, Phase 1, Number of Speeds Variable, Overall Diameter 13 5/8 in, Overall Height 17 3/8 in, Overall Width Not Applicable, Application General Purpose, High-Efficiency Motor Yes, Housing Material Polycarbonate, Motor Speed 2,970 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.