Zoro Homepage

In-Line Duct Fan, 15 3/8" H, 120V AC

  • Mfr # S-800

  • Zoro # G822834682


product price: $356.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-800
Zoro #
G822834682
UPC #
628507105020
Country of Origin
Canada

Description

In-Line Duct Fan, Airflow @ 0.000 in SP Not Applicable, Duct Diameter 8 in, Motor Output Power Not Applicable, Motor IP Rating Not Applicable, Nameplate Voltage 120V AC, Phase 1, Number of Speeds Variable, Overall Diameter 9 in, Overall Height 15 3/8 in, Overall Width Not Applicable, Application General Purpose, High-Efficiency Motor Yes, Housing Material Polycarbonate, Motor Speed 3,150 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature Not Applicable, Speed Control Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.