Zoro Homepage

In-Line Duct Fan, Metal, 120V AC

  • Mfr # DBF-DEDPV

  • Zoro # G022834727


product price: $565.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBF-DEDPV
Zoro #
G022834727
UPC #
628507102050
Country of Origin
China

Description

In-Line Duct Fan, Airflow @ 0.000 in SP Not Applicable, Duct Diameter 4 in, Motor Output Power Not Applicable, Motor IP Rating Not Applicable, Nameplate Voltage 120V AC, Phase 1, Number of Speeds Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Application Dryer, High-Efficiency Motor Not Applicable, Housing Material Metal, Motor Speed Not Applicable, Includes Not Applicable, Maximum Inlet Air Temperature Not Applicable, Speed Controllable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.