Shop PANASONIC
Create Account
Industrial Automation Component
- Mfr # CIMR-JBBA0002BBA
- Zoro # G323561858
product price:Â
$
405.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CIMR-JBBA0002BBA
- Zoro #
- G323561858
- UPC #
- -
- Country of Origin
- Japan
Description
Compact micro AC variable frequency drive from Yaskawa J1000 series designed for simple and efficient motor speed control in industrial automation systems. It offers reliable performance for small machinery such as conveyors, fans, and pumps with energy-saving operation and easy parameter setup. Specifications: -Type: AC Variable Frequency Drive (VFD) -Series: J1000 -Model: CIMR-JBBA0002BBA -Input Voltage: 1-phase 200-240 V AC -Output Power: 0.2 kW -Output Current: 1.6-1.9 A -Control Method: V/f control (Open loop vector support) -Output Frequency Range: 0.01 - 400 Hz -Overload Capacity: 150% for 60 seconds / 120% for 60 seconds -Motor Type: Induction motor -Communication: RS-485 (Modbus RTU supported) -Braking: DC injection braking / over-excitation braking -Protection Functions: Overvoltage, undervoltage, overload, overheating, short circuit -Enclosure Rating: IP20 -Cooling Method: Air cooling -Mounting Type: Panel mount / cabinet installation -Dimensions: 128 mm x 68 mm x 76 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.