Servo Amplifier, Sigma-5 Servo Amplifier, 200V Class (3-Phase)
- Mfr # SGDV-2R8A11B002000
- Zoro # G523561900
product price:Â
$
314.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGDV-2R8A11B002000
- Zoro #
- G523561900
- UPC #
- -
- Country of Origin
- Japan
Description
High-performance AC servo drive designed for precise motion control in industrial automation systems. It ensures stable and accurate 400W output performance with advanced MECHATROLINK-II communication for high-speed and reliable operation. Specifications: -Part Number: SGDV-2R8A11B002000 -Series: Sigma-5 Servo Amplifier -Type: AC Servo Drive (Servopack) -Rated Output: 400W -Input Voltage: 200V Class (3-Phase) -Interface: MECHATROLINK-II Communication -Rated Current: 2.8A RMS -Application: Industrial motion control / automation systems -Mounting Type: DIN rail / panel mounting (industrial setup compatible)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.