Industrial Automation Component
- Mfr # CIMR-VB4A0023FBA
- Zoro # G423561925
product price:Â
$
1,111.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CIMR-VB4A0023FBA
- Zoro #
- G423561925
- UPC #
- -
- Country of Origin
- Japan
Description
Compact vector control AC drive from Yaskawa V1000 series designed for precise motor speed and torque control in industrial automation systems. It provides reliable performance, energy efficiency, and flexible motor control for pumps, fans, conveyors, and general machinery applications. Specifications: -Type: AC Variable Frequency Drive (VFD) -Series: V1000 -Model Code: CIMR-VB4A0023FBA -Input Voltage: 3-phase 380-480 V AC -Output Power: 7.5 kW -Output Current: 18 A (approx.) -Control Method: Open-loop vector control / V/f control -Output Frequency Range: 0.01 - 400 Hz -Overload Capacity: Heavy duty / Normal duty selectable -EMC Filter: Built-in (model dependent) -Braking: Dynamic braking support (optional resistor) -Communication: RS-485 (Modbus RTU supported) -Protection Functions: Overvoltage, undervoltage, overload, overheating, short circuit -Enclosure Rating: IP20 (panel mount) -Cooling Method: Forced air cooling -Mounting Type: Panel mount / Cabinet install -Dimensions: 140 mm x 260 mm x 156 mm (approx.)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.