Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Panasonic 42In Xga Hd Plasma TH-42PH9UK

Panasonic 42In Xga Hd Plasma (Discontinued)

  • Mfr # TH-42PH9UK
  • Zoro # G4001563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH-42PH9UK
Zoro #
G4001563
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
42"
Height
24"
Width
40.2"
Depth
3.5"

Details

Aspect Ratio
1899-12-30
Number of Speakers
2
Brightness
1200 Nit
Features
Picture in Picture
Product Type
Plasma TV

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.