Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Panasonic Battery - CR2025 - 3 V DC - 2 / Pack CR2025PA/2BL

Panasonic Battery - CR2025 - 3 V DC - 2 / Pack (Discontinued)

  • Mfr # CR2025PA/2BL
  • Zoro # G504099774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR2025PA/2BL
Zoro #
G504099774
UPC #
-
Country of Origin
China

Dimensions

Battery Size
CR2025
Diameter
0.79
Height
0.1
Width
0.79
Length
0.1

Details

Item
Battery
Battery Chemistry
Lithium
Voltage - Batteries
3V DC
Battery Capacity
165
Voltage
3
Terminal Type - Batteries
Flat Top
Color Code
Assorted Colors

Description

Panasonic 3V Lithium Coin Cell Battery CR2025 Replaces DL2025, ECR2025
Panasonic Lithium Coin Cell Battery Specifications:
Output Voltage: 3V
Amperage: 150mAh
Chemistry: Lithium
Battery Size: CR2025
Height: 0.09in (2.5mm)
Diameter: 0.78in (20.0mm)
Panasonic Lithium Coin Cell Battery also known as:DL2025, ECR2025, NA, BR2025, 208-205, DL20256B, BR2025-1W, CR2025-1W, KCR2025, L12, LM2025, SB-T14, LF1/2V, 5003LC
Compatibility
Compatible Part Numbers: BR2025, CR2025, DL2025, LM2025
Duracell: DL2025, DL20256B
Energizer: BR2025, CR2025, ECR2025, ECR2025/100, ECR2025/5
Eveready: BR2025, CR2025, Fuji
Exell: CR2025, CR2025-1W, CR2025_100, CR2025_20
Fujifilm: BR2025
Iec: BR2025, CR2025
Kodak: KCR2025, KCR2025/BOX
Maxell: BR2025, CR2025, MCR2025, MCR2025-100, MCR2025-25
Panasonic: BR2025, C3985, CR2025, PCR2025, PCR2025/Box_6
Philips: BR2025, CR2025
Rayovac: CR2025
Renata: CR2025
Saft: LM2025
Sanyo: BR2025, CR2025
Sony: BR2025, CR2025
Toshiba: BR2025, CR2025
Ultralast: UL2025, UL2025/100
Varta: CR2025
Vinnic: VNC2025, VNC2025/400, VNC2025/4000, VNC2025/5


  • •HOUSEHOLD BATTERIES: Coin cell batteries are perfect for household electronics, including your garage door remote, glucometer, camera, calculator, car key fob, and more. Add these button lithium batteries to your office or household supplies today!
  • •HIGH-QUALITY BUTTON BATTERY: Made with lithium, these coin cell batteries boast an output voltage of 3V and an amperage of 165mAh. They're high-quality batteries that are built to last.
  • •LONG-LASTING LITHIUM: The CR2025 3-volt battery features lithium chemistry, which allows for a long shelf life. It's a perfect replacement for DL2025, ECR2025, and others.
  • •CROSS-REFERENCE: Before ordering this battery backup pack, be sure to check that the product is compatible with the battery's chemistry, size, amperage, polarity, and voltage.
  • •REPLACEMENT BATTERIES: This backup battery is great for household uses, industrial tools, and many more applications. Add to your electronic supplies today so you can always have replacement batteries when you need them.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.