Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Panasonic Consumer NIE250TR 1200 w Titanium Ushape Iron Cord NIE250TR

Panasonic Consumer NIE250TR 1200 w Titanium Ushape Iron Cord (Discontinued)

  • Mfr # NIE250TR
  • Zoro # G803762805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIE250TR
Zoro #
G803762805
UPC #
885170226982
Country of Origin
China

Description

Features
  • Panasonic 1200W Titanium U-Shape Iron, Cord Reel.
  • U-Shaped non-stick Curved Titanium Steam circulating soleplate.
  • 1000 Watts of Hi-Steam.
  • Anti-Calcium, High and Low Adjustable Steam levels, Spray Pushbutton, Temperature Dial Control.
  • 360 Degree Rotating AC Cord.
  • Automatic Retractable Cord Reel.
  • Item weight - 3.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.