Shop PANASONIC
Create Account
Photoelectric Sensor
- Mfr # PM-F25-P
- Zoro # G423561598
product price:
$
50.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PM-F25-P
- Zoro #
- G423561598
- UPC #
- -
- Country of Origin
- Japan
Description
Ultra-compact U-shaped (slot type) micro photoelectric sensor from Panasonic PM series designed for precise object detection in industrial automation systems. It provides stable infrared beam sensing with high-speed response and reliable operation in compact machine designs. Specifications: -Type: Micro Photoelectric Sensor (U-Shaped / Slot Type) -Series: PM-25 -Sensing Range: 6 mm (fixed slot) -Minimum Detectable Object: 0.8 x 1.2 mm opaque object -Output Type: PNP Open-Collector (Dual Output: Light-ON / Dark-ON) -Supply Voltage: 5-24 V DC ±10% -Current Consumption: ≤ 15 mA -Output Current: Max 50 mA -Response Time: ≤ 20 μs (Light received), ≤ 80 μs (Light interrupted) -Switching Frequency: Up to 3 kHz -Light Source: Infrared LED (non-modulated, -855 nm) -Protection Rating: IP64 -Cable Length: 1 m (4-core cable) -Ambient Temperature: -25 deg C to +55 deg C -Material: PBT housing, polycarbonate indicator -Mounting Type: M2/M3 screw mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.