Shop PANASONIC
Create Account
Photoelectric Sensor
- Mfr # EQ-501
- Zoro # G723561649
product price:
$
244.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EQ-501
- Zoro #
- G723561649
- UPC #
- -
- Country of Origin
- Japan
Description
Adjustable range reflective photoelectric sensor from Panasonic EQ-500 series designed for long-distance stable object detection in industrial automation systems. It provides reliable sensing independent of object color or material with built-in interference prevention and high durability. Specifications: -Type: Photoelectric Sensor (Adjustable Range Reflective) -Series: EQ-501 -Sensing Method: Reflective (Distance Adjustable) -Adjustable Range: 0.2 to 2.5 m -Sensing Range: 0.1 to 2.5 m (max setting) -Output Type: Relay Contact 1a -Supply Voltage: 24-240 V AC ±10% / 12-240 V DC ±10% -Power Consumption: AC ≤ 4 VA / DC ≤ 3 W -Output Load: 3 A at 250 V AC / 3 A at 30 V DC (resistive) -Response Time: ≤ 20 ms -Operation Mode: Detection-ON / Detection-OFF selectable -Light Source: Infrared LED (855 nm, modulated) -Protection Rating: IP67 -Indicator: Orange LED (Output ON), Green LED (Stable state) -Distance Adjustment: 2-turn mechanical adjuster -Interference Prevention: Built-in -Ambient Temperature: -25 deg C to +55 deg C -Connection Type: Screw terminal -Material: ABS housing, polycarbonate cover
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.