Shop PANASONIC
Create Account
Photoelectric Sensor
- Mfr # EQ-34-PN-J
- Zoro # G623561640
product price:
$
186.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EQ-34-PN-J
- Zoro #
- G623561640
- UPC #
- -
- Country of Origin
- Japan
Description
Adjustable range reflective photoelectric sensor from Panasonic EQ-30 series designed for accurate distance-based object detection in industrial automation systems. It provides stable infrared sensing with adjustable detection range for flexible installation in various applications. Specifications: -Type: Photoelectric Sensor (Reflective / Adjustable Range) -Series: EQ-30 -Sensing Method: Reflective -Sensing Range: 0.1 to 2 m -Adjustable Range: 0.2 to 2 m -Output Type: PNP Open-Collector -Supply Voltage: 10-30 V DC -Current Consumption: ≤ 55 mA -Output Current: Max 100 mA -Response Time: ≤ 2 ms -Light Source: Infrared LED (880 nm) -Operation Mode: Light-ON / Dark-ON selectable -Protection Rating: IP67 -Connection Type: M12 Connector / Cable type (2 m) -Ambient Temperature: -20 deg C to +55 deg C -Adjuster: 2-turn mechanical distance adjuster
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.