Shop PANASONIC
See all product information
Create Account
PistolGripAttachment, 5.375inL, PANASONIC
- Mfr # EYSXA102B
- Zoro # G522414320
product price:Â
$
65.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Corded Electric Screwdriver System
Wire Rope Length
5 3/8 in
Compatible Brand
Panasonic
Compatible Manufacturer Model Number
EYSDA112XD, EYSDA212XD, EYSDA218XD, EYSDA407XD
Compatible Product Type
Electric Screwdriver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EYSXA102B
- Zoro #
- G522414320
- UPC #
- 885170418936
- Country of Origin
- Switzerland
- Product Type
- Corded Electric Screwdriver System
- Compatible Brand
- Panasonic
- Compatible Manufacturer Model Number
- EYSDA112XD, EYSDA212XD, EYSDA218XD, EYSDA407XD
- Compatible Product Type
- Electric Screwdriver
- Standards
- CAN/CSA Certified, cETLus Listed, UL Listed
- Item
- Pistol Grip Attachment
Dimensions
- Wire Rope Length
- 5 3/8 in
- Overall Length
- 5 3/8 in
- Length
- 5 3/8 in
Description
PistolGripAttachment,5.375inL,PANASONIC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.