Shop PANASONIC
See all product information
Create Account
Power Adapter, 7 in L, PANASONIC
- Mfr # EYSZP001B
- Zoro # G322413875
product price:Â
$
239.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Brand
Panasonic
Wire Rope Length
7 in
Standards
CAN/CSA Certified, cETLus Listed, UL Listed
Includes
Power Cord
Overall Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EYSZP001B
- Zoro #
- G322413875
- UPC #
- 885170419070
- Country of Origin
- Switzerland
- Compatible Brand
- Panasonic
- Standards
- CAN/CSA Certified, cETLus Listed, UL Listed
- Includes
- Power Cord
- Item
- Power Adapter
- Compatible Product Type
- Electric Screwdriver
- Compatible Manufacturer Model Number
- EYSDA112XD, EYSDA212XD, EYSDA218XD, EYSDA407XD
- Product Type
- Corded Electric Screwdriver System
Dimensions
- Wire Rope Length
- 7 in
- Overall Width
- 3 in
- Overall Height
- 1 3/4 in
- Overall Length
- 7 in
- Length
- 7 in
Description
Power Adapter, 7 in L, PANASONIC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.