PUBLIC SECTOR SPECIFIC - STANDARD 4G LTE, WIN11 PRO, INTEL CORE I5-1145G7 (UP TO
- Mfr # CF-33TZ-0KAM
- Zoro # G723564626
product price:Â
$
5,507.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Power Source
Battery
Run Time
6.50 hr
Camera Resolution
2 MP
Series
CF-33
Processor Speed
1.60 GHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF-33TZ-0KAM
- Zoro #
- G723564626
- UPC #
- 885170414471
- Country of Origin
- Taiwan, Province of China
- Power Source
- Battery
- Run Time
- 6.50 hr
- Camera Resolution
- 2 MP
- Series
- CF-33
- Processor Speed
- 1.60 GHz
- Bluetooth
- Yes
- Aspect Ratio
- 3:2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.