Remodeling Fan w/LED, Pick-A-Flow CFM, 110 cfm, 50 cfm, 80 cfm cfm, 4 in Duct Dia., 120V

  • Mfr # FV-0511VFL1

  • Zoro # G702607351


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
CFM @ 0.100-In. SP
110 cfm, 50 cfm, 80 cfm
Includes
Plastic Alignment Guides Retaining Clip
Phase
1
Watts
11.0 W, 4.2 W, 6.6 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FV-0511VFL1
Zoro #
G702607351
UPC #
885170375475
Country of Origin
Mexico

Dimensions

Duct Dia.
4 in
Grille Width
13 in
Housing Length
10 1/4 in
Grille Length
13 in
Housing Width
10 1/4 in
Housing Height
5 3/5 in
Duct Diameter
4 in
Overall Width
10 1/4 in
For Cut-Out Width
10 1/4 in
Overall Height
5 1/2 in
Overall Depth
10 1/4 in
Profile Height Family
Low
For Cut-Out Length
10 1/4 in

Details

Voltage
120V
CFM @ 0.100-In. SP
110 cfm, 50 cfm, 80 cfm
Includes
Plastic Alignment Guides Retaining Clip
Phase
1
Watts
11.0 W, 4.2 W, 6.6 W
Amps
0.28
Housing Material
Steel
Number of Speeds
3
Sones @ 0.100-In. SP @ 5 Ft.
0.3, 1.0, Less Than 0.3
Lighted
With Light
Profile
Low
Standards
ASHRAE 62.2 ENERGY STAR Certified IAP and California Title 24 ISO 9001 Certified LEED UL Listed
Discharge
Vertical
Nominal RPM
833 RPM, 890 RPM, 999 RPM
Grille Material
Polypropylene
Hz
60 Hz
Motor Enclosure
Totally Enclosed
Green Certification or Other Recognition
ENERGY STAR(R) Certified and HVI(R) Certified
Motor Type
Electronically Commutated
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Requires
Ductwork
Item
Remodeling Fan w/LED, Pick-A-Flow CFM
Night-Light
Yes
Maximum Noise Level
1.4 sones
Mounting Orientation
Vertical
Primary Lighting Technology
LED
Exhaust Airflow @ 0.250 in SP
51 cfm, 80 cfm, 82 cfm, 89 cfm, 110 cfm
Number of Primary Lights
1
Nameplate Voltage
120V AC
Night Light Technology
LED
Sensor Type
None
Frequency
60 Hz
Vent Design
Ducted
Primary Light Wattage
10 W
Wattage
11 W
Exhaust Airflow @ 0.100 in SP
50 cfm, 80 cfm, 110 cfm
Noise Level @ 0.100 in SP @ 5 ft
1 sones
Light Color Temperature
Warm White
Motor Speed
833 RPM
Noise Level @ 0.250 in SP @ 5 ft
1.4 sones
Full Load Current
0.08 A, 0.09 A, 0.12 A, 0.13 A, 0.14 A, 0.16 A, 0.17 A, 0.18 A, 0.21 A, 0.22 A, 0.24 A, 0.25 A, 0.27 A, 0.28 A
Duct Shape
Round
Includes Light Bulbs
Yes
Night Light Wattage
0.2 W
Discharge Direction
Vertical
Includes Grill
Yes

Description

Remodeling Fan w/LED, Pick-A-Flow CFM, Discharge Direction Vertical, Duct Diameter 4 in, Duct Shape Round, Housing Material Steel, Includes Plastic Alignment Guides Retaining Clip, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 50 cfm, 80 cfm, 110 cfm, Maximum Noise Level 1.4 sones, Noise Level @ 0.100 in SP @ 5 ft 1 sones, Number of Speeds 3, Overall Depth 10 1/4 in, Overall Height 5 1/2 in, Overall Width 10 1/4 in, Lighted With Light, Primary Lighting Technology LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.