Servo Amplifier, Sigma II (SGDH), 3-Phase 380-480V AC
- Mfr # SGDH-30DE
- Zoro # G323561612
product price:Â
$
4,774.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGDH-30DE
- Zoro #
- G323561612
- UPC #
- -
- Country of Origin
- Japan
Description
High-performance servo amplifier from Yaskawa Sigma II series designed for precise speed, torque, and position control in industrial automation systems. It delivers stable 3kW output for demanding motion control applications such as CNC machines and robotics. Specifications: -Part Number: SGDH-30DE -Series: Sigma II (SGDH) -Type: AC Servo Drive (Servopack) -Rated Output: 3.0 kW -Input Voltage: 3-Phase 380-480V AC -Output Current: 11.9A -Input Current: 8.5A -Control Modes: Speed / Torque / Position control -Frequency Range: 0-300 Hz -Encoder Support: Incremental & Absolute encoder feedback -Application: Industrial automation / CNC / robotics / machine tools -Cooling Method: Air cooled -Operating Temperature: 0 deg C to 55 deg C -Dimensions: 110 x 250 x 180 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.