Shop PANASONIC
Create Account
Industrial Automation Component
- Mfr # CIMR-AB4A0018FAA
- Zoro # G223561866
product price:Â
$
2,278.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CIMR-AB4A0018FAA
- Zoro #
- G223561866
- UPC #
- -
- Country of Origin
- Japan
Description
Compact high-performance AC drive from Yaskawa A1000 series designed for precise motor speed and torque control in industrial automation systems. It provides energy-efficient operation with advanced vector control suitable for pumps, fans, conveyors, and general industrial machinery. Specifications: -Type: AC Variable Frequency Drive (VFD) -Series: A1000 -Model: CIMR-AB4A0018FAA -Input Voltage: 3-phase 380-480 V AC -Output Power: 5.5 kW / 7.5 kW (HD/ND depending on duty) -Output Current: 14.8 A (HD) / 17.5 A (ND) -Control Method: Open-loop vector control / V/f control -Output Frequency Range: 0.01 - 400 Hz -Overload Capacity: 150% for 60 sec (HD) / 120% for 60 sec (ND) -Motor Compatibility: Induction & permanent magnet motors -Communication: RS-485 (Modbus RTU supported) -Safety Function: STO (Safe Torque Off) supported -EMC Filter: Built-in (model dependent) -Braking: External braking resistor support -Protection Functions: Overvoltage, undervoltage, overload, overheating, short circuit -Enclosure Rating: IP20 (panel mount) -Cooling Method: Forced air cooling -Mounting Type: Panel mount / cabinet installation -Dimensions: Approx. 140 mm x 260 mm x 167 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.