Industrial Automation Component
- Mfr # CIPR-GA50B4012ABBA
- Zoro # G023561769
product price:Â
$
726.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CIPR-GA50B4012ABBA
- Zoro #
- G023561769
- UPC #
- -
- Country of Origin
- Japan
Description
Advanced compact AC variable frequency drive from Yaskawa GA500 series designed for high-efficiency motor control in industrial automation systems. It supports multiple motor types with advanced vector control, offering flexible installation, energy savings, and reliable performance for general-purpose applications. Specifications: -Type: AC Variable Frequency Drive (VFD) -Series: GA500 -Model: CIPR-GA50B4012ABBA-CAAASA -Input Voltage: 3-phase 380-480 V AC -Output Power: 5.5 kW (Heavy Duty / Normal Duty depending on load) -Output Current: 10 A (HD) / 14 A (ND approx.) -Control Method: Open-loop vector control / V/f control -Motor Compatibility: Induction, PM, synchronous reluctance motors -Output Frequency Range: Up to 590 Hz (extendable up to 2000 Hz) -Overload Capacity: 150% for 60 sec (HD) / 110-120% ND -Communication: Built-in Modbus RTU (RS-485) -Safety Function: STO (Safe Torque Off) SIL3 / PLe -EMC Filter: Built-in (model dependent) -Braking: Built-in braking chopper (external resistor optional) -Protection Functions: Overvoltage, undervoltage, overload, overheating, short circuit -Enclosure Rating: IP20 (panel mount) -Cooling Method: Forced air cooling -Mounting Type: Panel mount / cabinet installation -Dimensions: Approx. 128 x 140 x 143 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.