Zoro Homepage

Switch, 2-Function, White, 120V

  • Mfr # FV-WCSW21-W

  • Zoro # G6167497


product price: $16.69
/ea

Key Features

Switch Type
Rocker
Agency Compliance
UL Listed
Height (In.)
3 in
Width (In.)
5 in
Type
2-Function
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-WCSW21-W
Zoro #
G6167497
UPC #
885170050341
Country of Origin
China

Dimensions

Height (In.)
3 in
Width (In.)
5 in
Depth (In.)
2 in
Overall Height
11 in
Overall Depth
5 1/2 in
Overall Width
6 1/4 in

Details

Item
Speed Control
Switch Type
Rocker
Agency Compliance
UL Listed
Type
2-Function
Max. Amps
15
For Use With
20JP57, 20JP60, 20JP61, 20JP67, 20JP89, 20JP90, 20JP91, 20JP92, 20JP93, 20JP96, 20JP97, 20JR03, 20JR08, 32NA30, 32NA31, 32NA32, 32NA37
Fits
Single Gang Box
Plate Color
White
Voltage
120
Switch Color
White
Standards
UL Listed
Includes
Wall Plate
Input Voltage
120V AC
Compatible with Series
All Panasonic Vent Fans
Items Controlled
Fans, Lights
Plate Material
Plastic
Maximum Input Current
15 A
Reversible
Not Reversible
Number of Switches or Dials
2
Weight
0.33 lb
Contact Form
DPDT
Temperature Sensor
Temperature Sensor Not Included
Primary Voltage
120V AC
Product Type
Speed Control

Description

Speed Control, Switch Type Rocker, Contact Form DPDT, Input Voltage 120V AC, Maximum Input Current 15 A, Number of Switches or Dials 2, Plate Material Plastic, Reversible Not Reversible, Temperature Sensor Temperature Sensor Not Included, Maximum Temperature Setting Not Applicable, Minimum Temperature Setting Not Applicable, Plate Color White, Switch Color White, Overall Height 11 in, Overall Width 6 1/4 in, Overall Depth 5 1/2 in, Compatible with Series All Panasonic Vent Fans

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.