Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Cap, White, 10 3/8 in Overall L

  • Mfr # FV-WC10VE1

  • Zoro # G013039353


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene; Polystyrene
Finish
Uncoated
Inlet Diameter
6 3/8 in
Overall Length
10 3/8 in
Includes
Hood, Pipe, Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-WC10VE1
Zoro #
G013039353
UPC #
885170415256
Country of Origin
Mexico

Dimensions

Inlet Diameter
6 3/8 in
Overall Length
10 3/8 in
Base Height
10 1/4 in
Overall Width
15 5/8 in
For Duct Width
15 5/8 in
For Duct Height
26 7/8 in
For Nominal Duct Diameter
6 in
Material Thickness
0.46875 in
Base Thickness
0.1 in
Overall Height
10 3/8 in
Inside Diameter
5 3/4 in
Base Width
10 3/8 in
Overall Depth
5 in

Details

Item
Wall Cap
Material
Polypropylene; Polystyrene
Finish
Uncoated
Includes
Hood, Pipe, Screws
Color
White
Connection Type
Clamp Together
Application
Industrial and Commerical Buildings
Product Type
Wall Cap
Rain Cap Style
Vented
Venting Style
Louvered Hood
End Type
Plain
Material Grade
PP;EPS
Maximum Temperature Rating
104 Degrees F
Compatible with Brand
Panasonic
Screen Included
No
Compatible with Series
Intelli-Balance(R) 100 ERV
Minimum Pressure Rating
0.24 in wc
Standards
cULus, HVI 2100 Certified
Weight
5 lb
Series
WhisperVent
Maximum Airflow
100 cfm
Backdraft Damper Included
No
Maximum Pressure Rating
0.24 in wc
Duct Shape
Round
Shape
Wye

Description

Wall Cap, For Nominal Duct Diameter 6 in, Gas Appliance Category Not Applicable, For Duct Height 26 7/8 in, For Duct Width 15 5/8 in, Inlet Diameter 6 3/8 in, Material Polypropylene; Polystyrene, Overall Length 10 3/8 in, Product Type Wall Cap, Inside Diameter 5 3/4 in, Material Thickness 0.46875 in, Weight 5 lb, Maximum Pressure Rating 0.24 in wc, Maximum Temperature Rating 104 Degrees F, Standards cULus, HVI 2100 Certified, Finish Uncoated, Color White, Overall Height 10 3/8 in, Shape Wye

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.