WIRELESS ANTENNA

  • Mfr # WX-SA250

  • Zoro # G314936375


product price:  $287.99
/ea
Free Shipping & Returns

Key Features

Height
6.30"
Width
7.28"
Compatibility
Panasonic Products: WX-ST200, WX-ST400, WX-SR202, WX-SR204, WX-SA001
Operating Frequency Range
1895.616 MHz to 1904.256 MHz
Depth
1.26"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX-SA250
Zoro #
G314936375
UPC #
885170366237
Country of Origin
China

Dimensions

Height
6.30"
Width
7.28"
Depth
1.26"

Details

Compatibility
Panasonic Products: WX-ST200, WX-ST400, WX-SR202, WX-SR204, WX-SA001
Operating Frequency Range
1895.616 MHz to 1904.256 MHz
Package Contents
Antenna, 1 x Instruction Manual, 1 x Ceiling Mounting Bracket, 2 x Ceiling Mounting Screw (M4 x 35 mm), 4 x Wood Screw (4.1 ? x 25 ?), Conversion Screw (PF1 / 2 ? W3 / 8), 1 x Warranty Card, 1 x Securing Bracket, Body Mounting Screw (M3 x 8 mm), 1 x Cable Ties
Item
Antenna
Mount Type
Wall/Ceiling/Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.