1-Fiber Om3 Lc To Pigtail, 90 Degree Bend Tig (10 Pack), 10PK
- Mfr # NKFPX1BN1NKM001
- Zoro # G604860243
product price:Â
$
1,069.99
/pk of 10, $107.00/ea
Free Shipping & Returns
Key Features
Jacket Color
Blue
Overall Length
3.28 ft
Core Dimension
50 Micrometer
Fiber Count
1
Standards
TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NKFPX1BN1NKM001
- Zoro #
- G604860243
- UPC #
- 61305602242
- Country of Origin
- China
- Jacket Color
- Blue
- Fiber Count
- 1
- Standards
- TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint
- Item - Data Cable
- Fiber Optic Patch Cord
- Fire Rating - Data Cable
- LSZH
- Application
- Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas
- Simplex/Duplex/Multifiber
- Duplex
- Connector Type - Patch Cord
- LC Simplex
Dimensions
- Overall Length
- 3.28 ft
- Core Dimension
- 50 Micrometer
- Length - Patch Cord
- 3.2 ft
Description
The NetKey 1 Fiber Patch Cord is an OM3 patch cord with LC to pigtail connector. It is 1 meter in length and has a 12-color pigtail set.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.