Zoro Homepage

1-PORT F-TYPE INSERT, MINI-COM, BLACK ROHS

  • Mfr # CMFBL

  • Zoro # G1338365


product price: $9.35
/ea

Key Features

Color
Black
Number of Ports
1
Overall Width (In.)
0.61
Overall Depth (In.)
1.37
Module Type
Mini-ComĀ®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMFBL
Zoro #
G1338365
UPC #
74983454792
Country of Origin
Unknown

Dimensions

Overall Width (In.)
0.61
Overall Depth (In.)
1.37
Overall Height (In.)
0.71

Details

Color
Black
Number of Ports
1
Module Type
Mini-ComĀ®
Standards Met
RoHS Compliant
Note
CMFBABL has been replaced by CMFBL
Product Type
Antenna Connector
Termination Style
Pass-Through
RG Designation
RG-6 and RG-59
Number of Module Spaces
1
Connector Details
1 x F Connector Antenna Female
Product Name
Mini-Com CMFBL Antenna Connector
Product Line
Mini-Com
Product Color
Black
Termination
F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.