
1-PORT F-TYPE MODULE, NET KEY, WHITE ROHS
Mfr # NKFWH
Zoro # G1339108
product price: $4.19
/eaSold in multiples of 2 for $8.38
Key Features
Color
White
Number of Ports
1
Number of Module Spaces
1
Product Type
Antenna Adapter
Termination Style
Pass-Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NKFWH
Zoro #
G1339108
UPC #
74983475322
Country of Origin
Unknown
Dimensions
Overall Height (In.)
0.86
Overall Depth (In.)
1.17
Overall Width (In.)
0.64
Details
Color
White
Number of Ports
1
Number of Module Spaces
1
Product Type
Antenna Adapter
Termination Style
Pass-Through
Module Type
Keystone
RG Designation
RG-6 and RG-59
Standards Met
RoHS Compliant
Connector on First End Details
1 x F Connector Antenna Female
Adapter Type
F-Type
Product Name
NKFWH Antenna Coupler Adapter
Connector on Second End Details
1 x F Connector Antenna Female
Product Color
White
Connector Type on Second End
F-Type Audio/Video - Female
Connector Type on First End
F-Type Audio/Video - Female
Termination
F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.