1-PORT MOD JACK IDC 8W8P UTP, T568A/B CAT6 IP5 MINI-COM

  • Mfr # CJ688TGIW

  • Zoro # G0527652


product price: $18.45
/ea

Key Features

Color
Off White
Number of Ports
1
Connector Type
Jack Module - Standard
Product Type
Network Connector
Overall Depth (In.)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ688TGIW
Zoro #
G0527652
UPC #
74983395507
Country of Origin
Unknown

Dimensions

Overall Depth (In.)
1.5
Overall Length (In.)
1.5
Overall Height (In.)
0.71
Overall Width (In.)
0.62

Details

Color
Off White
Number of Ports
1
Connector Type
Jack Module - Standard
Product Type
Network Connector
Contact Material
Plated Phosphor Bronze
Standards Met
Exceeds Channel Requirements of ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA Standards for Supporting 10GBASE-T Transmission Over Twisted Pair Cabling Systems in a 4-Connector Configuration up to 100 meters at Swept Frequencies 1 to 500 MHz, Exceeds Component Requirements of ANSI/TIA-568-C.2 Category 6Aand ISO 11801 Class EA Standards at Swept frequencies 1 to 500 MHz, Meets ANSI/TIA-1096-A, Meets IEC 60603-7 and IEC 60512-99-001, Rated for 2500 Cycles with IEEE 802.3af / 802.3at and Proposed 802.3bt Type 3 and Type 4, UL 1863 and UL 2043, RoHS Compliant
Minimum Operating Temperature (°C)
-10
Shield Type
Unshielded (UTP)
Maximum Storage Temperature (°C)
75
Minimum Storage Temperature (°C)
-40
Resistance Properties
Heat-Resistant
Body Material
Polycarbonate
Module Type
Mini-Com®
Maximum Operating Temperature (°C)
75
Performance Level
Category 6
Termination Style
TG Style
Wiring Scheme
T568A/T568B
Product Line
Mini-Com
Certifications & Standards
T568A/T568B, ANSI/TIA/EIA-568-C.2, ISO 11801, IEEE 802.3at
Product Name
Mini-Com Cat.6 UTP Module
Connector Details
1 x RJ-45 Network Female
Family
GIGA-CHANNEL
Sub Family
MINI-COM TX-6 JACK
Termination
Idc
Wiring
A/B Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.