Zoro Homepage

10 AWG Max, Nylon Insulation, 600 V, 2000 PK

  • Mfr # BSN10-2K

  • Zoro # G0762093


product price: $682.99
/pk 2000, $0.34/ea
Free Shipping & Returns

Key Features

Type
Butt Splice
Color
Yellow
Minimum Wire Size
12 AWG
Insulation Material
Nylon
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSN10-2K
Zoro #
G0762093
UPC #
7498373308
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Overall Length
0.95 in
Width
0.3"
Minimum Copper Conductor Size (AWG SOL)
#12
Wire Strip Length (In.)
5/16
For Maximum Wire Size - Stranded
10 AWG
For Maximum Wire Size - Solid
10 AWG
For Minimum Wire Size - Stranded
12 AWG
For Minimum Wire Size - Solid
12 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Yellow
Insulation Material
Nylon
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Standards
CSA C22.2 No.65, UL 486C
Material
Copper
Finish
Tin Plated
Barrel Type
Funnel Entry
CSA Temperature Rating (°C)
105
Product Material
Nylon, Tin, Copper

Description

Butt Splice,Nylon,12-10AWG,PK2000, Package Quantity 2000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.