Zoro Homepage

10' Raceway Base for T-70C, Screw-On, PVC, White

  • Mfr # T70BWH10

  • Zoro # G0412384


product price: $68.95
/ea
Sold in multiples of 6 for $413.70

Key Features

Fittings Sub-Category
Channel
Color
White
For Use With
T-70 Cover, Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center ™ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density.
Material
PVC
Height
1.77in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T70BWH10
Zoro #
G0412384
UPC #
-
Country of Origin
United States

Dimensions

Height
1.77in
Length
10ft
Width
4.07in

Details

Item
Raceway,Base,Wh,4.07x1.77",10 ft.
Fittings Sub-Category
Channel
Color
White
For Use With
T-70 Cover, Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center ™ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density.
Material
PVC
Mounting
Screw-On
Standards
CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129

Description

Raceway,Base,Wh,4.07x1.77 In.,10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.